TIGERFLEX ECOLINE: The eco-friendly glove
28/05/24
Resource friendly universal protective glove with unique TIGERFLEX coating

We have recently introduced our new TIGERFLEX® ECOLINE gloves to our product range. These are a resource-friendly, universal protective glove with unique TIGERFLEX® coating, outstanding wearing comfort and a high share of recycled PET bottles: 88% of the outer fabric, 51% of the total glove weight. As well as being made of a high share of recycled material our TIGERFLEX® ECOLINE range are packaged in paper banderols.



Würth has set itself the goal of minimizing its packaging volume by 2030 and making sure to use recyclable packaging as far as possible. Many seemingly small measures in the field of PPE are already bearing fruit: more compact plastic sleeves and user manuals, fewer adhesive labels, paper banderols, all these measures save packaging waste and disposal costs for our customers. We keep the environment in mind and will continue to do so!
Click this link to buy our TIGERFLEX glove now: TIGERFLEX