Nail gun guide

01/07/24

A guide to buy the right nail gun

Nail guns are incredibly efficient when it comes to tackling extensive and repetitive nailing projects. Whether you're a seasoned DIY enthusiast or a professional tradesperson, having this versatile tool in your toolbox is a game-changer. However, with various types of nail guns on the market, each designed for specific tasks, it can be quite challenging to determine the ideal fit for your needs.

How do nail guns work?

Nail guns operate by utilizing electricity, gas, or compressed air. Compiled nails are inserted into the gun's magazine, and when the trigger is pressed, the nail is fired into the intended area. The magazine is then propelled upwards by a spring that mechanically loads a fresh nail.

Different types of nail guns

Brad nail gun

A brad nailer is categorized as a smaller and lighter type of nailer. Its compact size offers beginners an advantage in terms of ease of use and control compared to larger models. Typically, brad nailers are designed to drive small 18-gauge nails, commonly referred to as brads or brad nails.

Finish nail gun

Depending on the type, a finish nailer usually drives either 15-gauge or 16-gauge nails. Finish nail guns are capable of handling heavy-duty fastening tasks and are suitable for working with dense materials such as hardwoods and medium-density fiberboard (MDF).

Pin nail gun

A pin nailer is a nail gun designed for light-duty tasks, specifically for driving 23 gauge nails. They are particularly suitable for smaller projects like upholstery work, crafting wooden toys or making small crates. The pin nailer is widely favored for its exceptional precision.

Framing nail gun

A framing nailer is specifically designed for heavy-duty tasks and high-impact framing. A framing nailer is perfect for tasks such as building fences, decking and of course framing. Framing nail guns are designed to effortlessly drive larger gauge nails.

CORDLESS NAILER HIKOKI NR1890DBCL

Battery-powered strip nailer for Ø 2.9 to 3.3 mm nails in lengths of 50 to 90 mm

Long service life and reduced maintenance cycles

Brushless motor technology

Flexible working

Switchable trigger mode (individual release or contact release)

Continuous monitoring of the battery capacity

Battery charge indicator

Saves time

Tool-free insertion depth setting

No accidental firing

2-stage safety switch

Comfortable and secure grip

Ergonomically shaped soft grip