Underbody Seal, Stone Chip Protection And Cavity Waxes
01/07/24

UNDERBODY SEAL Vehicle undercarriages in red are constantly battered by environmental factors such as moisture, salt, and gravel, which can cause corrosion and damage over time. Our underbody seal range offers comprehensive protection against this attack.
Even new cars are often inadequately protected, with an uneven covering and sometimes quite patchy leaving areas liable to attack and corrosion. This car is just 3 years old.
We offer both solvent and water-based products
Property | Solvent Based | Water Based |
---|---|---|
Composition | Organic Solvents | Water |
Application | Easier to apply due to low viscosity, can be applied in low temperatures but in a well-ventilated area. | Environmentally friendly, thicker in cold weather, low odour and lower health risks |
Drying Time | Faster and cures to a harder finish | Slower |
Environmental Impact | Higher VOC content | Lower VOC content |
Durability and Protection | Robust protection against moisture, salt and abrasion, thicker, more resilient coating | Good protection, more flexible reducing risk of cracking |
We offer a range of 500ml high-yield aerosol and gun-applied 1L products.
SOUND DEADENING Our underbody seals are designed to offer sound deadening properties, reducing road noise for a quieter ride. For excellent coverage, with a thick, uniform coat that effectively seals and insulates, our range is exactly what you need.
STONE CHIP PROTECTION

Those partially visible blue areas are particularly exposed to stone chips, especially on today’s poorly maintained roads. These stone chips are unsightly and begin more extensive corrosion so protection against them is essential. Our range again includes aerosol and gun applied options, both solvent and water-based.
CAVITY WAXES The benefits of using cavity wax are:
- Extended Vehicle Lifespan: By preventing rust and corrosion, cavity wax helps extend the lifespan of the vehicle, maintaining its structural integrity and resale value.
- Cost-Effective Maintenance: Regular application of cavity wax can prevent costly repairs related to rust damage, making it a cost-effective solution for vehicle maintenance.
- Aesthetic Preservation: Protecting the internal cavities from rust also helps preserve the vehicle’s appearance, avoiding rust stains that can bleed through to the exterior.
Our cavity wax range comes in aerosol and gun applied formats. It is designed to penetrate deeply into seams, joints, and crevices where rust typically begins. This ensures comprehensive coverage even in hard-to-reach areas that are often neglected.
To explore our range and find out more about individual products click on the button below