Interior Vehicle Protection

01/07/24

Würth UK Introduces Superior Interior Vehicle Protection Solutions

Würth UK’s interior vehicle protection range, designed to safeguard the vehicle's interior from wear and tear whilst preserving its aesthetic appeal. Our innovative products are engineered to provide full protection, ensuring your vehicle remains in pristine condition.

At Würth UK, we are dedicated to providing top-quality products that meet the highest standards of performance and durability. Our interior vehicle protection products are designed with the user in mind, offering easy application, robust protection, and long-lasting results. By choosing Würth you ensure that your vehicle interiors remain protected and well-maintained, preserving their value and appearance.

1. Würth Seat Cover Standard (Product Number: 089950001)

The Würth Seat Cover Standard is a must-have for any vehicle owner or professional service provider. This high-quality seat cover is crafted from durable, tear-resistant material, ensuring comprehensive protection for your vehicle seats against dirt, spills, and other potential damages. The seat cover is easy to install and remove, making it a convenient option for mechanics, valet services, and anyone looking to keep their car interiors spotless.

Suitable for use with airbags

Key Features:

  • Durable, tear-resistant material
  • Easy installation and removal
  • Universal fit for all standard vehicle seats
  • Provides excellent protection against dirt and spills

2. 4-IN-1 VEHICLE INTERIOR PROTECTION SET 4 PIECES (Product Number: 0899500046)

Würth UK's 4-in-1 Interior Vehicle Protection Kit is a game-changer for car owners aiming to maintain their vehicle's pristine condition. This comprehensive set includes covers for the steering wheel, floor, seat, and gear stick, offering extensive protection and peace of mind. With its durable construction and easy installation, Würth UK's 4-in-1 Interior Vehicle Protection Kit provides comprehensive coverage, allowing professionals to focus on the job at hand without worrying about interior deterioration.

Key Features:

  • Universal fit for a wide range of vehicles
  • Optimal material thickness for high tear resistance and material stretching
  • Absorbent paper and coated underside prevent the mat soaking through.
  • Easy to install and remove
4-IN-1 VEHICLE INTERIOR PROTECTION SET 4 PIECES 4-IN-1 VEHICLE INTERIOR PROTECTION SET 4 PIECES 4-IN-1 VEHICLE INTERIOR PROTECTION SET 4 PIECES

3. Würth Steering Wheel Cover (Product Number: 0899500096 )

For those looking to protect their steering wheel from daily wear and tear, the Würth Steering Wheel Cover is the ideal solution. This cover is made from a flexible yet sturdy material which shields the steering wheel from dirt, oils, dust etc. It’s particularly useful for mechanics and car service professionals who need to maintain a clean working environment.

Key Features:

  • Flexible, stretchy, sturdy and transparent material
  • One roll is sufficient for approx. 215 steering wheels
  • Protects against dirt, oils, and other contaminants
  • Easy to install and remove
  • Fits all steering wheels