WAGO

01/10/24

Introducing WAGO’s Innovative Screwless Connection Solutions for Copper Wires

In today’s fast-paced electrical environments, efficiency, reliability, and safety are paramount. WAGO is proud to offer cutting-edge solutions with our screwless connection terminal systems, designed to meet the evolving needs of professionals across various industries. Whether you are working with lighting systems, standard copper wiring, or complex electrical installations, WAGO has the right product for you.

Featured Products

1. WAGO Screwless Connection Terminal for All Types of Copper Wire

Our signature product, the WAGO screwless connection terminal, ensures secure and maintenance-free connections for all types of copper wires. This innovative design eliminates the need for traditional screw mechanisms, providing a simpler, faster, and more reliable connection. This terminal is ideal for connecting solid, stranded, or fine-stranded wires, making it versatile and suitable for numerous applications.

Key Features:

Easy installation: No screwdriver required, ensuring faster and safer installations.

Universal: Supports solid, stranded, and fine-stranded copper wires.

Space-saving design: Compact size allows for tight space applications

wago

2. Screwless Light Connection Clamp WAGO

The perfect solution for light connections, WAGO’s screwless light connection clamp simplifies the process of connecting luminaires and other lighting systems. These clamps ensure a secure, vibration-resistant connection for optimal performance in residential and commercial applications.

Key Features:

• Quick connect/disconnect: Ideal for lighting installations.

• High reliability: Designed for high-vibration environments.

• Flexible: Works with different types of copper wiring systems.

wago

3. Pass-Through Connector Screwless for Connection Clamp

Designed for flexible and efficient pass-through connections, this screwless connector is perfect for both electrical distribution and control systems. Its streamlined design allows for the fast transfer of electrical signals while maintaining secure connections.

Key Features:

• Reliable transmission: Ensures uninterrupted electrical signal flow.

• Simple handling: Quick installation process with no screws involved.

• Space optimisation: Compact form factor, maximising space in enclosures

wago wago

Why Choose WAGO Screwless Solutions?

WAGO has long been at the forefront of innovation in electrical connection technology, and our screwless terminal systems embody that expertise. By eliminating screws, we offer a faster, more secure, and maintenance-free connection solution. Our products are designed to save time and space while enhancing reliability and safety, making them the top choice for electricians, engineers, and other professionals.