Würth UK Launches Innovative Range of Truck Work Lighting
01/11/24
Würth UK is proud to announce the launch of its latest range of high-performance truck work lighting, designed to offer enhanced visibility and safety for all types of vehicles. The new collection includes truck floodlights, LED amber beacons, and LED amber light bars, delivering premium solutions for commercial vehicles operating in various conditions.
Truck Work Lights: Versatile, Durable, and Powerful
The new truck floodlights from Würth UK offer outstanding illumination for workspaces, whether you're on the road or at a worksite. These floodlights are compatible with both 12V and 24V systems, making them adaptable to a wide range of trucks and heavy-duty vehicles. They are available in different shapes—square, round, and oval—catering to varying installation preferences.
With lumen outputs ranging from 700 to 2000 lumens, this range ensures that operators can select the right lighting intensity for their needs. Whether you're looking for subtle task lighting or intense flood illumination, Würth has you covered. Built to withstand the toughest conditions, these floodlights offer a reliable and durable solution to keep your operations running smoothly.




LED Amber Beacons: Compact, Customizable Warning Lights
Safety is paramount when it comes to operating heavy vehicles, and Würth UK's LED amber beacons are designed to provide maximum visibility in all environments. The range includes both standard and compact versions, allowing for greater flexibility in terms of installation.
These beacons are equipped with three different light patterns—rotation, pulse, and flash—so operators can choose the most effective warning signal for the situation at hand. This level of customization helps ensure your vehicle remains visible and compliant with safety regulations, even in challenging conditions. Compact beacons are particularly useful in spaces where larger lights may be impractical, while still offering the same high level of performance.


LED Amber Light Bars: Versatility with 18 Flash Patterns
For those needing longer-range visibility and more customizable options, Würth’s new range of LED amber light bars are the ideal solution. Ranging in size from 0.35m to 1.2m, these light bars are perfect for trucks and commercial vehicles that require powerful and wide-reaching visibility.
What sets these LED light bars apart is the impressive array of 18 different flash patterns, offering maximum flexibility for adapting to different worksite or road conditions. Whether you need a high-intensity warning or a subtle safety signal, Würth’s LED amber light bars provide optimal versatility to suit any operational requirement.



