Illuminate the Road with Würth UK: Neolux & Osram Bulb Range

01/03/25

At Würth UK, we understand that having the right lighting is crucial for both safety and performance. That’s why we’re proud to offer a comprehensive range of 12V and 24V bulbs from Neolux and Osram, two of the most trusted names in automotive lighting. Whether you're replacing a single bulb or stocking up for your workshop, we have the right assortment to keep your vehicles illuminated.

Neolux 12V Bulb Set – 132 Pieces

The Neolux 12V bulb set offers a practical selection of essential bulbs designed to fit a variety of vehicles. With 132 pieces, this assortment ensures you have the right bulb for the job. Included in the set:

• Standard & Indicator Bulbs: R5W, T4W, C5W, R10W, W1.2W, P21/5W, P21W, W5W, WY5W, W21/5W, PY21W

• Headlight Bulbs: H1, H4, H7

Ideal for garages, workshops, and mechanics who require high-quality, reliable bulbs at an excellent value.

Osram 12V Bulb Set – 178 Pieces

For those seeking premium quality lighting solutions, the Osram 12V bulb set provides a versatile selection of 178 pieces. Featuring both standard and performance bulbs, this set includes:

Interior & Exterior Lighting: W1.2W, W5W, WY5W, T4W, R5W, R10W, C5W, P21/4W, P21W, PY21W, P21/5W, W16W

High-Performance Headlights: H1, H3, H4, H7, H11, HIR2

Osram bulbs are known for their durability, brightness, and innovative technology, making them an excellent choice for professionals and enthusiasts alike.

pic

Osram 24V Bulb Set – 170 Pieces

For commercial and heavy-duty vehicles, the Osram 24V bulb set is an indispensable asset. Containing 170 pieces, this selection ensures you have the right components for buses, trucks, and industrial vehicles. The set includes:

• Heavy-Duty Truckstar Pro Bulbs: PY21W (Truckstar Pro)

• Standard & Auxiliary Bulbs: H1, H3, H4, H7, W3W, W5W, T4W, R5W, R10W, C5W, P21W, P21/5W

These bulbs are built to withstand high-performance demands while providing excellent illumination and longevity.

pic

Types of Bulbs Available

To suit various applications, our range includes different types of bulbs:

• Halogen Bulbs – Known for their bright and white illumination, widely used in headlights and fog lights.

• Festoon Bulbs – Commonly used in interior and license plate lights, these are elongated bulbs with contacts at both ends.

• Wedge Base Bulbs – Small, compact bulbs ideal for indicators, side markers, and dashboard lighting.

• Bayonet Base Bulbs – Feature a push-and-twist locking mechanism, often used for brake and tail lights.

• Metal Socket Bulbs – Durable and reliable, commonly found in older vehicles and heavy-duty applications.

• Glass Socket Bulbs – Typically used in smaller lighting applications such as instrument panels and courtesy lights.

Stock Up with Würth UK

Having a reliable and well-stocked inventory of bulbs is essential for any automotive professional. Our Neolux and Osram bulb sets offer the ideal combination of affordability, quality, and variety, ensuring you’re always prepared for any lighting needs.

Explore our full range and order your Neolux and Osram bulb sets today. Keep your vehicles shining brightly with Würth UK!