Welcome to Würth UK Trade Customers Only  

Discover our range of Hexagon Bolts!

Visit our Hexagon Bolt product page to learn more now!


Made from 10.9 grade steel with blue passivated galvanised protection (A2K), these bolts offer excellent corrosion resistance and improved shearing capacity with less stress on the fastener.


Available with a partially threaded design and shank, as well as fully-threaded variations. Shanked bolts are available in dimensions from M10 to M16, while shankless steel bolts with the same excellent galvanic protection are available from M12 to M16.


These high quality fasteners are available in quantities of 25, 50 and 100 pieces, with prices as low as £7.00 per 100 bolts.

Visit the product page now to learn more about these 10.9 grade steel blue passivated hexagon bolts with or without shanks.