The Wurth Anchor Design Software
For intuitive design of post installed anchors into concrete.

Simplify the complex calculation and design of anchors with the free Wurth Anchor Design Software. Especially developped for the requirements of engineers, planners and specifiers, the visual and easy to use software is fully in accordance with the National Construction Code (NCC) and incorporates EN 1992-4 / ETAG 001, Annex C.
Design Details & Features
- Ability to run multiple load scenarios including fire and seismic cases.
- Most economic solutions are in built into automatic anchor selection, giving specifiers the confidence that their solutions are efficient.
- Detailed design verification can be generated in line and referencing EN 1992-4 / ETAG 001, Annex C.
- Built in access to product ordering data.